Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ink Cartridge, Cli226Cmbpk/Pp201, PK4

  • Mfr # 4546B007

  • Zoro # G5200076


product price: $79.95
/pk 4, $19.99/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
CLI226
Printer Series
PIXMA
Printer Model
PIXMA iP4820, iP4920, iX6520, MG3520, MG5120, MG5220, MG6120, MG6220, MG8120, MG8220, MX882, MX892
Cartridge Condition
New
Printer Brand
Canon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4546B007
Zoro #
G5200076
UPC #
660685023178
Country of Origin
Japan

Dimensions

Sheet Size (W x H)
4 x 6

Details

Market Indicator Cartridge No.
CLI226
Printer Series
PIXMA
Printer Model
PIXMA iP4820, iP4920, iX6520, MG3520, MG5120, MG5220, MG6120, MG6220, MG8120, MG8220, MX882, MX892
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
Canon
Color
Black/Cyan/Magenta/Yellow
For Use With
CanonĀ® PIXMA iP4820, iP4920, iX6520, MG3520, MG5120, MG5220, MG6120, MG6220, MG8120, MG8220, MX882, MX892; CanonĀ®
Remanufactured Cartridge Number
No
Product Type
Ink Cartridge
Supply Type
Ink/Paper Combo
Device Types
Inkjet Printer
Paper Finish
Glossy
Print Supply Technology
ChromaLife100+
Sheet Quantity
50

Description

Market Indicator Cartridge No. CLI226, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA iP4820, iP4920, iX6520, MG3520, MG5120, MG5220, MG6120, MG6220, MG8120, MG8220, MX882, MX892, Color Black/Cyan/Magenta/Yellow, Cartridge Condition New, Ink Cartridge, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.