
Ink Cartridge, F/PixMagenta, Black
Mfr # PGI5BK
Zoro # G5198980
product price: $27.89
/eaKey Features
Market Indicator Cartridge No.
PGI-5BK
Color
Black
For Use With
CanonĀ® PIXMA iP1700, JX200, JX210P, MP150, MP160, MP170, MP180, MP450, MP460, MX300, MX310; CanonĀ®
Remanufactured Cartridge Number
No
Product Type
Ink Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGI5BK
Zoro #
G5198980
UPC #
013803051209
Country of Origin
Japan
Details
Market Indicator Cartridge No.
PGI-5BK
Item
Ink Cartridge,F/PixMagenta,Black
Color
Black
For Use With
CanonĀ® PIXMA iP1700, JX200, JX210P, MP150, MP160, MP170, MP180, MP450, MP460, MX300, MX310; CanonĀ®
Remanufactured Cartridge Number
No
Product Type
Ink Cartridge
Package Type
OEM
Compatibility
Canon PIXMA Printers: iP3300, iP3500, iP4200, iP4300, iP4500, iP5100, iP5200, iP5200R, iP5300, iX4000, iX5000, MP500, MP510, MP520, MP530, MP600, MP600R, MP610, MP800, MP800R, MP810, MP830, MP950, MP960, MP970, MX700, MX850
Supply Type
Ink
Ink Base
Pigment-Based
Device Types
Inkjet Printer
Description
Ink Cartridge,F/PixMagenta,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.