Ink Cartridge, Pg-240, Black
Mfr # 5207B001
Zoro # G5199979
product price: $25.89
/eaKey Features
Market Indicator Cartridge No.
PG-240
Ink/Toner Color
Black
Cartridge Condition
New
Color
Black
For Use With
CanonĀ® PIXMA MG2120, MG2220, MG3120, MG3220, MG3520, MG3620, MG4120, MG4220, MX372, MX392, MX432, MX452, MX472, MX512, MX522, MX532
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5207B001
Zoro #
G5199979
UPC #
-
Country of Origin
Japan
Details
Market Indicator Cartridge No.
PG-240
Ink/Toner Color
Black
Cartridge Condition
New
Item
Ink/Ink Cartridges
Color
Black
For Use With
CanonĀ® PIXMA MG2120, MG2220, MG3120, MG3220, MG3520, MG3620, MG4120, MG4220, MX372, MX392, MX432, MX452, MX472, MX512, MX522, MX532
Remanufactured Cartridge Number
No
Product Type
Ink Cartridge
Compatibility
Canon PIXMA Wireless Photo All-in-One Inkjet Printers: MG4120, MG3120, MG2120
Supply Type
Ink
Device Types
Inkjet Printer
Compatible Printer Model Number
PIXMA MG2120, PIXMA MG2220, PIXMA MG3120, PIXMA MG3220, PIXMA MG3520, PIXMA MG3620, PIXMA MG4120, PIXMA MG4220, PIXMA MX372, PIXMA MX392, PIXMA MX432, PIXMA MX452, PIXMA MX472, PIXMA MX512, PIXMA MX522, PIXMA MX532
Page Yield - Total
240
Page Yield - Black
240
Market Indicator Cartridge Number
PG-240
Compatible Printer Brand
Canon
Compatible Printer Series
PIXMA
Description
Ink/Toner Color Black, Color Black, Cartridge Condition New, Ink Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.