Ink Cartridge, Pg-245, Black
Mfr # 8279B001
Zoro # G5199610
product price: $26.55
/eaKey Features
Market Indicator Cartridge No.
PG-245
Ink/Toner Color
Black
Cartridge Condition
New
Max. Page Yield
180
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8279B001
Zoro #
G5199610
UPC #
-
Country of Origin
Japan
Details
Market Indicator Cartridge No.
PG-245
Ink/Toner Color
Black
Cartridge Condition
New
Item
Ink/Ink Cartridges
Max. Page Yield
180
Color
Black
For Use With
CanonĀ® PIXMA iP2820, MG2420, MG2920, MG2924, MX492
Remanufactured Cartridge Number
No
Package Type
OEM
Product Type
Ink Cartridge
Features
Smudge Resistant
Compatibility
Canon PIXMA Printers:MG2420, MG2520
Device Types
Inkjet Printer
Print Supply Technology
ChromaLife100+
Supply Type
Ink
Compatible Printer Model Number
PIXMA iP2820, PIXMA MG2420, PIXMA MG2920, PIXMA MG2924, PIXMA MX492
Page Yield - Total
180
Market Indicator Cartridge Number
245
Compatible Printer Brand
Canon
Page Yield - Black
180
Compatible Printer Series
PIXMA
Printer Brand
ChromaLife100+
Description
Ink/Toner Color Black, Color Black, Cartridge Condition New, Ink Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.