Ink Cartridge, Pg-40, Black
Mfr # 0615B002
Zoro # G5199008
product price: $41.45
/eaKey Features
Market Indicator Cartridge No.
PG-40
Ink/Toner Color
Black
Cartridge Condition
New
Max. Page Yield
195
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0615B002
Zoro #
G5199008
UPC #
-
Country of Origin
Japan
Details
Market Indicator Cartridge No.
PG-40
Ink/Toner Color
Black
Cartridge Condition
New
Item
Ink/Ink Cartridges
Max. Page Yield
195
Color
Black
For Use With
CanonĀ® PIXMA iP1600, iP1700, iP1800, iP2600, MP140, MP150, MP160, MP170, MP180, MP190, MP450, MP460, MP470, MX300, MX310
Remanufactured Cartridge Number
No
Product Type
Ink Cartridge
Compatibility
Canon PIXMA Printers: iP1600, iP1700, iP6000D, iP6210D, iP6220D, MP150, iP1800, iP2600, MP140, MP160, MP190, MP210, MP460, MP470, MX300, MX310, MP170, MP450, MP750Canon Fax Machines: Fax-JX200, Fax-JX210P
Device Types
Inkjet Printer
Supply Type
Ink
Page Yield - Total
195
Page Yield - Black
195
Market Indicator Cartridge Number
PG-40
Compatible Printer Brand
Canon
Compatible Printer Model Number
PIXMA iP1600, PIXMA iP1700, PIXMA iP1800, PIXMA iP2600, PIXMA MP140, PIXMA MP150, PIXMA MP160, PIXMA MP170, PIXMA MP180, PIXMA MP190, PIXMA MP450, PIXMA MP460, PIXMA MP470, PIXMA MX300, PIXMA MX310
Compatible Printer Series
PIXMA
Description
Ink/Toner Color Black, Color Black, Cartridge Condition New, Ink Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.