Ink Cartridge Pg240Xl Cl241Xl Combo
Mfr # 5206B005
Zoro # G5199988
product price: $94.39
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
PG-240XL; CL-241XL
Ink/Toner Color
Black/Tri-Color
Cartridge Condition
New
Color
Black
For Use With
Canon® PIXMA MG2120, MG2220, MG3120, MG3220, MG3520, MG3620, MG4120, MG4220, MX372, MX392, MX432, MX452, MX472, MX512, MX522, MX532; Canon®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5206B005
Zoro #
G5199988
UPC #
-
Country of Origin
Japan
Dimensions
Sheet Size (W x H)
4 x 6
Details
Market Indicator Cartridge No.
PG-240XL; CL-241XL
Ink/Toner Color
Black/Tri-Color
Cartridge Condition
New
Item
Ink Cartridge
Color
Black
For Use With
Canon® PIXMA MG2120, MG2220, MG3120, MG3220, MG3520, MG3620, MG4120, MG4220, MX372, MX392, MX432, MX452, MX472, MX512, MX522, MX532; Canon®
Remanufactured Cartridge Number
No
Package Type
OEM
Product Type
Ink Cartridge
Features
ChromaLife100+, Smudge Resistant
Compatibility
Canon PIXMA Printers: MG2120, MG3120, MG4120
Supply Type
Ink/Paper Combo
Device Types
Inkjet Printer
Yield Type
High-Yield
Sheet Quantity
50
Paper Finish
Glossy
Compatible Printer Brand
Canon
Market Indicator Cartridge Number
CL-241XL, PG-240XL
Compatible Printer Series
PIXMA
Compatible Printer Model Number
PIXMA MG2120, PIXMA MG2220, PIXMA MG3120, PIXMA MG3220, PIXMA MG3520, PIXMA MG3620, PIXMA MG4120, PIXMA MG4220, PIXMA MX372, PIXMA MX392, PIXMA MX432, PIXMA MX452, PIXMA MX472, PIXMA MX512, PIXMA MX522, PIXMA MX532
Description
Ink/Toner Color Black/Tri-Color, Color Black, Cartridge Condition New, Ink Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.