Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Canon Ink Cartridge, Pgi, 1200, Xl, Yellow 9198B001

Ink Cartridge, Pgi, 1200, Xl, Yellow (Discontinued)

  • Mfr # 9198B001
  • Zoro # G5199525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9198B001
Zoro #
G5199525
UPC #
013803238082
Country of Origin
Japan

Details

Market Indicator Cartridge No.
PGI1200XL
Printer Model
MAXIFY MB2020, MB2320
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
Canon
Max. Page Yield
935
Color
Yellow
For Use With
CanonĀ® MAXIFY MB2020, MB2320; CanonĀ®
Remanufactured Cartridge Number
No
Product Type
Ink Cartridge
Features
Highlighter Resistant, Smudge Resistant
Compatibility
Canon All-in-One Printers:MAXIFY MB2020, MAXIFY MB2320
Device Types
Inkjet Printer
Supply Type
Ink
Yield Type
High-Yield

Description

Market Indicator Cartridge No. PGI1200XL, Printer Brand Canon, Printer Model MAXIFY MB2020, MB2320, Color Yellow, Cartridge Condition New, Ink Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.