
Ink Cartridge, Pgi-225 Twin, Black, PK2
Mfr # 4530B007AA
Zoro # G5200100
product price: $49.09
/pk 2, $24.55/eaKey Features
Market Indicator Cartridge No.
PGI225
Printer Series
PIXMA
Printer Model
PIXMA iP4820, iX6520, MG5120, MG5220, MG6120, MG8120, MX882
Cartridge Condition
New
Printer Brand
Canon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4530B007AA
Zoro #
G5200100
UPC #
660685023130
Country of Origin
Japan
Details
Market Indicator Cartridge No.
PGI225
Printer Series
PIXMA
Printer Model
PIXMA iP4820, iX6520, MG5120, MG5220, MG6120, MG8120, MX882
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
Canon
Color
Black
For Use With
CanonĀ® PIXMA iP4820, iX6520, MG5120, MG5220, MG6120, MG8120, MX882; CanonĀ®
Remanufactured Cartridge Number
No
Liquid Volume
38 mL
Supply Type
Ink
Ink Base
Pigment-Based
Device Types
Inkjet Printer
Description
Market Indicator Cartridge No. PGI225, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA iP4820, iX6520, MG5120, MG5220, MG6120, MG8120, MX882, Color Black, Cartridge Condition New, Ink Cartridge, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.