Zoro Homepage
This item is Discontinued.
Canon Ink Cartridge, Pgi-250Xl, Black 6432B001

Ink Cartridge, Pgi-250Xl, Black (Discontinued)

  • Mfr # 6432B001
  • Zoro # G5199866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6432B001
Zoro #
G5199866
UPC #
013803151343
Country of Origin
Japan

Details

Market Indicator Cartridge No.
PGI-250XL
Ink/Toner Color
Black
Cartridge Condition
New
Item
High Yield Ink Cartridge
Max. Page Yield
500
Color
Black
Remanufactured Cartridge Number
No
For Use With
CanonĀ® PIXMA iP7220, iP8720, iX6820, MG5420, MG5520, MG5620, MG6320, MG6420, MG6620, MG7120, MG7520, MX922; CanonĀ®
Package Type
OEM
Features
Smudge Resistant
Product Type
Ink Cartridge
Compatibility
Canon PIXMA Printers: iP7220 Wireless Inkjet Photo Printer, MG5420 Wireless Photo All-In-One Printer, MG6320 Black Wireless Photo All-In-One Printer, MG6320 White Wireless Photo All-In-One Printer, MX722, MX922
Liquid Volume
22 mL
Ink Base
Pigment-Based
Supply Type
Ink
Device Types
Inkjet Printer
Yield Type
High-Yield
Print Supply Technology
ChromaLife100+
Compatible Printer Brand
Canon
Page Yield - Black
500
Page Yield - Total
500
Volume - Black
22 mL
Market Indicator Cartridge Number
PGI-250XL
Compatible Printer Model Number
PIXMA iP8720, PIXMA MG6320, PIXMA MG7120, PIXMA MG7520
Compatible Printer Series
PIXMA

Description

Ink/Toner Color Black, Color Black, Cartridge Condition New, High Yield Ink Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.