
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8050B001
Zoro #
G5199647
UPC #
013803204643
Country of Origin
Japan
Details
Market Indicator Cartridge No.
PG255XXL
Printer Series
PIXMA
Printer Model
PIXMA MX922
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
Canon
Max. Page Yield
300
Color
Black
Remanufactured Cartridge Number
No
For Use With
CanonĀ® PIXMA MX922; CanonĀ®
Product Type
Ink Cartridge
Features
Smudge Resistant
Compatibility
Canon PIXMA Printers:MX722, MX922
Yield Type
Extra High-Yield
Ink Base
Pigment-Based
Liquid Volume
37 mL
Device Types
Inkjet Printer
Supply Type
Ink
Print Supply Technology
ChromaLife100+
Description
Market Indicator Cartridge No. PG255XXL, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA MX922, Max. Page Yield 300, Color Black, Cartridge Condition New, Ink Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.