Zoro Homepage
This item is Discontinued.
Canon Ink Cartridge, Pgi-5, 4 Color Combo 0628B027

Ink Cartridge, Pgi-5, 4 Color Combo (Discontinued)

  • Mfr # 0628B027
  • Zoro # G5200697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0628B027
Zoro #
G5200697
UPC #
660685020412
Country of Origin
Japan

Dimensions

Sheet Size (W x H)
4 x 6

Details

Market Indicator Cartridge No.
PGI5, CLI8
Printer Series
PIXMA
Printer Model
PIXMA iP4200, iP4300, iP5200, iP5200R, iP6600D, iP6700D, MP500, MP510, MP530, MP600, MP800, MP810, MP800R, MP830, MP950, Pro9000
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
Canon
Color
Black/Cyan/Magenta/Yellow
Remanufactured Cartridge Number
No
For Use With
CanonĀ® PIXMA iP4200, iP4300, iP5200, iP5200R, iP6600D, iP6700D, MP500, MP510, MP530, MP600, MP800, MP810, MP800R, MP830, MP950, Pro9000; CanonĀ®
Product Type
Ink Cartridge
Compatibility
Canon Printers:iP3300, iP3500, iP4200, iP4300, iP4500, iP5200, iP5200R, MP500, MP510, MP520, MP530, MP600, MP610, MP800, MP800R, MP810, MP830
Device Types
Inkjet Printer
Print Supply Technology
ChromaLife100+
Sheet Quantity
50
Paper Finish
Glossy
Supply Type
Ink/Paper Combo

Description

Market Indicator Cartridge No. PGI5, CLI8, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA iP4200, iP4300, iP5200, iP5200R, iP6600D, iP6700D, MP500, MP510, MP530, MP600, MP800, MP810, MP800R, MP830, MP950, Pro9000, Color Black/Cyan/Magenta/Yellow, Cartridge Condition New, Ink Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.