Zoro Homepage
This item is Discontinued.
Canon Ink Cartridge, Pgi-5, Black, PK2 0628B009

Ink Cartridge, Pgi-5, Black, PK2 (Discontinued)

  • Mfr # 0628B009
  • Zoro # G5200706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0628B009
Zoro #
G5200706
UPC #
750845826890
Country of Origin
Japan

Dimensions

Height
3"
Width
4.3"
Length
2.4"

Details

Market Indicator Cartridge No.
PGI5BK
Printer Series
PIXMA
Printer Model
PIXMA iP3300, iP3500, iP4200, iP4300, iP4500, iP5200, iP5200R, iP6600D, iP6700D, MP500, MP510, MP520, MP530, MP610, MP530, MP600, MP800, MP800R, MP810, MP830, MP850, MP950, MP960, MP970, MX700, Pro9000, Pro9000 Mark II
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
Canon
Color
Black
Remanufactured Cartridge Number
No
For Use With
CanonĀ® PIXMA iP3300, iP3500, iP4200, iP4300, iP4500, iP5200, iP5200R, iP6600D, iP6700D, MP500, MP510, MP520, MP530, MP610, MP530, MP600, MP800, MP800R, MP810, MP830, MP850, MP950, MP960, MP970, MX700, Pro9000, Pro9000 Mark II; CanonĀ®
Product Type
Ink Cartridge
Features
Smudge Resistant
Compatibility
Canon PIXMA Printers: iP3300, iP3500, iP4200, iP4300, iP4500, iP5200, iP5200R, MP500, MP510, MP520, MP530, MP600, MP610, MP800, MP800R, MP810, MP830, MP950, MP960, MP970, MX700, MX850
Supply Type
Ink
Device Types
Inkjet Printer
Print Supply Technology
ChromaLife100+

Description

Market Indicator Cartridge No. PGI5BK, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA iP3300, iP3500, iP4200, iP4300, iP4500, iP5200, iP5200R, iP6600D, iP6700D, MP500, MP510, MP520, MP530, MP610, MP530, MP600, MP800, MP800R, MP810, MP830, MP850, MP950, MP960, MP970, MX700, Pro9000, Pro9000 Mark II, Color Black, Cartridge Condition New, Ink Cartridge, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.