
Ink Cartridge, Pgi-9, Yellow
Mfr # 1037B002
Zoro # G5198901
product price: $20.69
/eaKey Features
Market Indicator Cartridge No.
PGI9
Printer Series
PIXMA
Printer Model
PIXMA Pro9500, Pro9500 Mark II
Cartridge Condition
New
Printer Brand
Canon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1037B002
Zoro #
G5198901
UPC #
013803065862
Country of Origin
Japan
Details
Market Indicator Cartridge No.
PGI9
Printer Series
PIXMA
Printer Model
PIXMA Pro9500, Pro9500 Mark II
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
Canon
Color
Yellow
Remanufactured Cartridge Number
No
For Use With
CanonĀ® PIXMA Pro9500, Pro9500 Mark II; CanonĀ®
Product Type
Ink Cartridge
Compatibility
Canon PIXMA Printers:iX7000, MX7600, Pro 9500, Pro 9500 Mark II
Print Supply Technology
Lucia
Supply Type
Ink
Device Types
Inkjet Printer
Description
Market Indicator Cartridge No. PGI9, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA Pro9500, Pro9500 Mark II, Color Yellow, Cartridge Condition New, Ink Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.