Zoro Homepage
This item is Discontinued.
Canon Ink Cartridge, Pgi220/Cli221, 4 Color, PK4 2945B011

Ink Cartridge, Pgi220/Cli221, 4 Color, PK4 (Discontinued)

  • Mfr # 2945B011
  • Zoro # G5200338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2945B011
Zoro #
G5200338
UPC #
660685020405
Country of Origin
Japan

Dimensions

Sheet Size (W x H)
4 x 6

Details

Market Indicator Cartridge No.
PGI220, CLI221
Printer Series
PIXMA
Printer Model
PIXMA iP3600, iP4600, iP4700, MP560, MP620, MP640, MP980, MP990, MX860, MX870
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
Canon
Color
Black/Cyan/Magenta/Yellow
Remanufactured Cartridge Number
No
For Use With
CanonĀ® PIXMA iP3600, iP4600, iP4700, MP560, MP620, MP640, MP980, MP990, MX860, MX870; CanonĀ®
Product Type
Ink Cartridge
Compatibility
Canon Printers:iP3600, iP4600, iP4700, MP560, MP620, MP640, MP980, MP990, MX860
Sheet Quantity
50
Supply Type
Ink/Paper Combo
Device Types
Inkjet Printer
Paper Finish
Glossy
Print Supply Technology
ChromaLife100+

Description

Market Indicator Cartridge No. PGI220, CLI221, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA iP3600, iP4600, iP4700, MP560, MP620, MP640, MP980, MP990, MX860, MX870, Color Black/Cyan/Magenta/Yellow, Cartridge Condition New, Ink Cartridge, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.