Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ink GI-20, Cyan

  • Mfr # 3394C001

  • Zoro # G216517405


product price: $20.89
/ea

Key Features

For Use With
CanonĀ® PIXMA G5020, G6020, G7020
Color
Cyan
Ink/Toner Color
Dye-Based
Market Indicator Cartridge No.
GI-20
Size
70 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3394C001
Zoro #
G216517405
UPC #
13803313277
Country of Origin
Japan

Dimensions

Size
70 mL

Details

For Use With
CanonĀ® PIXMA G5020, G6020, G7020
Color
Cyan
Item
Ink/Ink Cartridges
Ink/Toner Color
Dye-Based
Market Indicator Cartridge No.
GI-20

Description

Designed specifically for select Canon MegaTank printers. Delivers long-lasting sharp text, plus colorful graphics and images. Features a specialized nozzle to easily pour the ink into compatible MegaTank printers without spills or messes.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.