Shop CANON
See all product information
Create Account
Ink (PFI-030), Yellow
Mfr # 3492C001
Zoro # G223333050
product price:Â $55.99
/eaKey Features
Liquid Volume
55 mL
For Use With
Canon imagePROGRAF TA-20, TA-30
Color
Yellow
Device Types
Wide Format Inkjet Printer
Supply Type
Ink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3492C001
- Zoro #
- G223333050
- UPC #
- 13803313710
- Country of Origin
- Japan
Details
- Liquid Volume
- 55 mL
- For Use With
- Canon imagePROGRAF TA-20, TA-30
- Color
- Yellow
- Device Types
- Wide Format Inkjet Printer
- Supply Type
- Ink
Description
Canon's TA Series ink features LUCIA TD pigment technology. The TA Series Ink enables high-quality printing for a variety of applications such as poster printing, engineer drawings, and architectural blueprints. The use of pigment ink enables water resistant printing when used with Canon's water resistant media. Compatible with the TA-20 and TA-30 Large Format Printers.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.