Shop CANON
See all product information
Create Account
Ink (PFI-120), Black
Mfr # 2885C001
Zoro # G323332694
product price:Â $93.99
/eaKey Features
Device Types
Inkjet Printer
For Use With
Canon imagePROGRAF GP-200, GP-300, TM-200, TM-300, TM-305
Ink Base
Pigment-Based
Color
Black
Liquid Volume
130 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2885C001
Zoro #
G323332694
UPC #
13803302967
Country of Origin
Japan
Details
Device Types
Inkjet Printer
For Use With
Canon imagePROGRAF GP-200, GP-300, TM-200, TM-300, TM-305
Ink Base
Pigment-Based
Color
Black
Liquid Volume
130 mL
Print Supply Technology
Lucia TD
Supply Type
Ink
Description
This ink was formulated to produce fine lines and sharp text on both inkjet and non-inkjet paper. Combine this pigment ink with water-resistant media and you have a printed drawing that can withstand many outdoor conditions, especially outdoor job sites such as construction sites. Canon's unique "Radiant Infusion" technology layers the Fluorescent Pink Ink with other inks on the paper surface during printing, producing bright and soft color reproduction to create visually stunning graphics and posters for various markets and applications..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.