Shop CANON
See all product information
Create Account
Ink (PFI-207), Cyan
Mfr # 8790B001AA
Zoro # G823332064
product price:Â $179.99
/ea
Free Shipping & Returns
Key Features
Color
Cyan
For Use With
Canon imagePROGRAF iPF680, iPF685, iPF780, iPF785
Supply Type
Ink
Liquid Volume
300 mL
Device Types
Wide Format Inkjet Printer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8790B001AA
- Zoro #
- G823332064
- UPC #
- 13803236323
- Country of Origin
- Japan
Details
- Color
- Cyan
- For Use With
- Canon imagePROGRAF iPF680, iPF685, iPF780, iPF785
- Supply Type
- Ink
- Liquid Volume
- 300 mL
- Device Types
- Wide Format Inkjet Printer
Description
Creates vibrant and eye-catching prints with exceptional color stability. Wider color gamut in red/orange spectrum. Newly formulated magenta ink.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.