Shop CANON
See all product information
Create Account
Ink (PFI-2300), Matte Black
Mfr # 5276C001AA
Zoro # G323332069
product price:Â $202.99
/ea
Free Shipping & Returns
Key Features
For Use With
Canon imagePROGRAF GP-2000, GP-4000
Color
Matte Black
Device Types
Wide Format Inkjet Printer
Supply Type
Ink
Liquid Volume
330 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5276C001AA
- Zoro #
- G323332069
- UPC #
- 13803342475
- Country of Origin
- Japan
Details
- For Use With
- Canon imagePROGRAF GP-2000, GP-4000
- Color
- Matte Black
- Device Types
- Wide Format Inkjet Printer
- Supply Type
- Ink
- Liquid Volume
- 330 mL
Description
Specially formulated to create bright, bold images. Express yourself through bold text and radiant color. Canon's unique "radiant infusion" technology layers inks on the paper surface during printing, producing bright and soft color reproduction. Reliable and dependable performance ensures smooth operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.