Shop CANON
See all product information
Create Account
Ink (PFI-2700), Matte Black
Mfr # 5287C001AA
Zoro # G023333120
product price:Â $343.99
/ea
Free Shipping & Returns
Key Features
Supply Type
Ink
Device Types
Wide Format Inkjet Printer
For Use With
Canon imagePROGRAF GP-2000, GP-4000
Color
Matte Black
Liquid Volume
700 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5287C001AA
- Zoro #
- G023333120
- UPC #
- 13803342697
- Country of Origin
- Japan
Details
- Supply Type
- Ink
- Device Types
- Wide Format Inkjet Printer
- For Use With
- Canon imagePROGRAF GP-2000, GP-4000
- Color
- Matte Black
- Liquid Volume
- 700 mL
Description
Express yourself through bold text and radiant color. Specially formulated to create bright, bold images. Canon's unique "radiant infusion" technology layers inks on the paper surface during printing, producing bright and soft color reproduction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.