Shop CANON
See all product information
Create Account
Ink (PFI-320), Magenta
Mfr # 2892C001
Zoro # G123333433
product price:Â $168.99
/ea
Free Shipping & Returns
Key Features
Color
Magenta
For Use With
Canon 3056C002AA; Canon 3058C002AA; Canon 3062C002AA
Device Types
Inkjet Printer
Supply Type
Ink
Liquid Volume
300 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2892C001
- Zoro #
- G123333433
- UPC #
- 13803303070
- Country of Origin
- Japan
Details
- Color
- Magenta
- For Use With
- Canon 3056C002AA; Canon 3058C002AA; Canon 3062C002AA
- Device Types
- Inkjet Printer
- Supply Type
- Ink
- Liquid Volume
- 300 mL
Description
This ink was formulated to produce fine lines and sharp text on both inkjet and non-inkjet paper. Combine this pigment ink with water resistant media and you have a printed drawing that can withstand many outdoor conditions, especially outdoor job sites such as construction sites.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.