Shop CANON
See all product information
Create Account
Ink (PFI-3700), Red
Mfr # 6449C001
Zoro # G923331950
product price:Â $343.99
/ea
Free Shipping & Returns
Key Features
For Use With
Canon imagePROGRAF PRO GP-S Series
Supply Type
Ink
Ink Base
Pigment-Based
Color
Red
Liquid Volume
700 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6449C001
- Zoro #
- G923331950
- UPC #
- 13803374483
- Country of Origin
- Japan
Details
- For Use With
- Canon imagePROGRAF PRO GP-S Series
- Supply Type
- Ink
- Ink Base
- Pigment-Based
- Color
- Red
- Liquid Volume
- 700 mL
- Device Types
- Wide Format Inkjet Printer
Description
Exceptional quality, precise reproduction and extraordinary colors, designed to produce vivid color prints with more accurate color reproduction. Excellent color accuracy, high scratch- resistance, excellent light-resistance for long-term preservation of prints and a wide color gamut range.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.