Shop CANON
See all product information
Create Account
Ink PGI-2200, Yellow
Mfr # 9306B001
Zoro # G516517358
product price:Â $33.25
/eaKey Features
Market Indicator Cartridge No.
PGI-2200
Printer Series
MAXIFY
Printer Model
Inkjet Printer
Printer Brand
Canon
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9306B001
- Zoro #
- G516517358
- UPC #
- 13803238570
- Country of Origin
- Japan
Details
- Market Indicator Cartridge No.
- PGI-2200
- Printer Series
- MAXIFY
- Printer Model
- Inkjet Printer
- Item
- Ink
- Printer Brand
- Canon
- Color
- Yellow
Description
Pigment-based ink formulation for dark text and bright colors on plain paper. High-density inks produce crisp text and are highlighter- and smudge-resistant. New ink formulated with business in mind.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.