
Ink/Label Combo 7740A001 (KC-18IL), Black/Tri-Color
Mfr # 7740A001
Zoro # G403666930
product price: $18.59
/eaKey Features
Market Indicator Cartridge No.
KC-18IL
Ink/Toner Color
Black; Tri-Color
Color
Black; Tri-Color
Size
2.1 x 3.4
Remanufactured Cartridge Number
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7740A001
Zoro #
G403666930
UPC #
13803013030
Country of Origin
Japan
Dimensions
Size
2.1 x 3.4
Details
Market Indicator Cartridge No.
KC-18IL
Ink/Toner Color
Black; Tri-Color
Item
Print and Imaging Supplies
Color
Black; Tri-Color
Remanufactured Cartridge Number
No
Compatible OEM Model Number
OEM
For Use With
CanonĀ® CP-100, CP-200, CP-220, CP-300, CP-330; SELPHY CP400, CP510, CP600, CP710
Ink Base
Dye-Based
Paper Finish
Glossy
Sheet Quantity
18
Supply Type
Ink/Label Combo
Device Types
Dye Sublimation Printer
Description
Produce high-quality color photo labels from the convenience of your home office, with this compact ink and label set. Advanced dye sublimation frees you from worrying about smudges or spotting. Durable, glossy finish produces professional results. Self adhesive back for simple attachment to cards and letters.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.