This item is Discontinued.

Canon Ink/Paper Combo 8567B001 (RP-54), 50 Page-Yield, Tri-Color, PK19 8567B001

Ink/Paper Combo 8567B001 (RP-54), 50 Page-Yield, Tri-Color, PK19 (Discontinued)

  • Mfr # 8567B001
  • Zoro # G503666878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8567B001
Zoro #
G503666878
UPC #
13803221749
Country of Origin
Japan

Dimensions

Size
4 x 6

Details

Market Indicator Cartridge No.
RP-54
Ink/Toner Color
Tri-Color
Item
Print and Imaging Supplies
Max. Page Yield
50
Color
Tri-Color
Compatible OEM Model Number
OEM
For Use With
CanonĀ® SELPHY CP910
Remanufactured Cartridge Number
No
Paper Finish
Glossy
Supply Type
Ink/Paper Combo
Device Types
Dye Sublimation Printer

Description

Produce professional results within your own home with this convenient ink cartridge and glossy photo paper kit. Advanced dye sublimation frees you from worrying about smudges or spotting. Delivers high-quality output print after print.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.