
Ink/Paper Combo, (KP-36IP), Tri-Color
Mfr # 7737A001
Zoro # G005695253
product price: $20.69
/eaKey Features
Market Indicator Cartridge No.
KP-36IP
Color
Tri-Color
For Use With
CanonĀ® CP-100, CP-200, CP-220, CP-300, CP-330, CP-333; SELPHY CP400, CP510, CP600, CP710, CP720, CP730, CP740, CP760, CP780, CP800, CP900
Size
4 x 6
Compatible OEM Model Number
OEM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7737A001
Zoro #
G005695253
UPC #
13803013009
Country of Origin
Japan
Dimensions
Size
4 x 6
Details
Market Indicator Cartridge No.
KP-36IP
Item
Print and Imaging Supplies
Color
Tri-Color
For Use With
CanonĀ® CP-100, CP-200, CP-220, CP-300, CP-330, CP-333; SELPHY CP400, CP510, CP600, CP710, CP720, CP730, CP740, CP760, CP780, CP800, CP900
Compatible OEM Model Number
OEM
Remanufactured Cartridge Number
No
Paper Finish
Glossy
Supply Type
Ink/Paper Combo
Sheet Quantity
36
Device Types
Inkjet Printer
Description
Ink cartridge and glossy photo paper combination package is optimized for Canon printers. Together, they transform your favorite snapshots into long-lasting, vibrant images. Heavyweight, glossy paper has the same feel as actual photo processing media.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.