Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Canon KC-18IF Ink /Labels 7741A001

KC-18IF Ink /Labels (Discontinued)

  • Mfr # 7741A001
  • Zoro # G5428529
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7741A001
Zoro #
G5428529
UPC #
013803013047
Country of Origin
Japan

Dimensions

Sheet Size (W x H)
2.1 x 3.4

Details

Market Indicator Cartridge No.
KC18IF
Printer Series
None
Printer Model
CP-100, CP-200, CP-220, CP-300, CP-330, SELPHY CP400, CP510, CP600, CP710
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
Canon
Color
Black/Tri-Color
Remanufactured Cartridge Number
No
For Use With
CanonĀ® CP-100, CP-200, CP-220, CP-300, CP-330; SELPHY CP400, CP510, CP600, CP710; CanonĀ®
Product Type
Print Cartridge/Paper Kit
Compatibility
Canon Photo Printers: CP-100, CP-200, CP-300
Supply Type
Ink/Label Combo
Sheet Quantity
18
Device Types
Dye Sublimation Printer
Ink Base
Dye-Based
Paper Finish
Glossy

Description

Market Indicator Cartridge No. KC18IF, Printer Brand Canon, Printer Series None, Printer Model CP-100, CP-200, CP-220, CP-300, CP-330, SELPHY CP400, CP510, CP600, CP710, Color Black/Tri-Color, Cartridge Condition New, Ink Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.