Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0596C022
Zoro #
G4312677
UPC #
013803257458
Country of Origin
Thailand
Dimensions
Height
5 29/32 in
Depth
17 1/2 in
Max. Paper Size
11 in x 17 in
Width
14 39/64 in
Details
Item
Laser Printer
Printer Output
Color
Print Speed (Black)
15.0 ppm
Print Resolution (Black)
1200 x 1200 dpi
Operating System Compatibility
Mac(R) OS X 10.6, 10.7, Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7, 8
Print Resolution (Color)
9600 x 2400 dpi
Network Ready
Yes
Connector/Port/Interface
Ethernet, USB, WiFi
Network Types
Ethernet, USB, WiFi
Network Capable
Yes
Print Speed (Color)
10 ppm
LCD Display
Yes
Paper Tray Capacity
125
Description
Laser Printer, Color, Print Speed (Black) 15.0 ppm, Print Speed (Color) 10 ppm, Print Resolution (Black) 1200 x 1200 dpi, Print Resolution (Color) 9600 x 2400 dpi, Max. Paper Size 11 in x 17 in, LCD Display Yes, Operating System Compatibility Mac(R) OS X 10.6, 10.7, Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7, 8, Paper Tray Capacity 125, Connector/Port/Interface Ethernet, USB, WiFi, Network Ready Yes, Network Capable Yes, Network Types Ethernet, USB, WiFi, Height 5 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.