Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Canon Laser Printer, 6-19/64in.H x 13-7/64in.W 8746B002

Laser Printer, 6-19/64in.H x 13-7/64in.W (Discontinued)

  • Mfr # 8746B002
  • Zoro # G4312555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8746B002
Zoro #
G4312555
UPC #
013803230840
Country of Origin
Viet Nam

Dimensions

Max. Paper Size
11 in x 17 in
Height
6 19/64 in
Depth
23 19/64 in
Width
13 7/64 in

Details

Item
Laser Printer
Printer Output
Color
Print Speed (Black)
14.5 ppm
Print Resolution (Black)
1200 x 1200 dpi
Operating System Compatibility
Mac(R) OS X 10.6, 10.7, Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7, 8
Connector/Port/Interface
Ethernet, USB, WiFi
Paper Tray Capacity
150
LCD Display
No
Print Speed (Color)
10.4 ppm
Print Resolution (Color)
9600 x 2400 dpi
Network Types
Ethernet, USB, WiFi
Network Capable
Yes
Network Ready
Yes

Description

Laser Printer, Color, Print Speed (Black) 14.5 ppm, Print Speed (Color) 10.4 ppm, Print Resolution (Black) 1200 x 1200 dpi, Print Resolution (Color) 9600 x 2400 dpi, Max. Paper Size 11 in x 17 in, LCD Display No, Operating System Compatibility Mac(R) OS X 10.6, 10.7, Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7, 8, Paper Tray Capacity 150, Connector/Port/Interface Ethernet, USB, WiFi, Network Ready Yes, Network Capable Yes, Network Types Ethernet, USB, WiFi, Height 6 19/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.