Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Canon Laser Printer, 6 in. H x 17-45/64 in. D 0515C022

Laser Printer, 6 in. H x 17-45/64 in. D (Discontinued)

  • Mfr # 0515C022
  • Zoro # G4312738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0515C022
Zoro #
G4312738
UPC #
013803256239
Country of Origin
Viet Nam

Dimensions

Width
12 in
Height
6 in
Max. Paper Size
11 in x 17 in
Depth
17 45/64 in

Details

Item
Laser Printer
Printer Output
Color
Print Speed (Black)
9.9 ppm
Print Resolution (Black)
1200 x 1200 dpi
Operating System Compatibility
Mac(R) OS X 10.6, 10.7, Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7, 8
Network Capable
Yes
Print Speed (Color)
5.7 ppm
Connector/Port/Interface
Ethernet, USB, WiFi
Network Types
Ethernet, USB, WiFi
Print Resolution (Color)
4800 x 1200 dpi
Network Ready
Yes
Paper Tray Capacity
100
LCD Display
No

Description

Laser Printer, Color, Print Speed (Black) 9.9 ppm, Print Speed (Color) 5.7 ppm, Print Resolution (Black) 1200 x 1200 dpi, Print Resolution (Color) 4800 x 1200 dpi, Max. Paper Size 11 in x 17 in, LCD Display No, Operating System Compatibility Mac(R) OS X 10.6, 10.7, Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7, 8, Paper Tray Capacity 100, Connector/Port/Interface Ethernet, USB, WiFi, Network Ready Yes, Network Capable Yes, Network Types Ethernet, USB, WiFi, Height 6 in, Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.