Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Canon Laser Printer, 7-29/32in.H x 15-13/64in.W 8750B002

Laser Printer, 7-29/32in.H x 15-13/64in.W (Discontinued)

  • Mfr # 8750B002
  • Zoro # G4312546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8750B002
Zoro #
G4312546
UPC #
013803229639
Country of Origin
Viet Nam

Dimensions

Depth
17 7/64 in
Width
15 13/64 in
Max. Paper Size
11 in x 17 in
Height
7 29/32 in

Details

Item
Laser Printer
Printer Output
Color
Print Speed (Black)
9.7 ppm
Print Resolution (Black)
1200 x 1200 dpi
Operating System Compatibility
Mac(R) OS X 10.6, 10.7, Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7, 8
Network Capable
Yes
Print Speed (Color)
5.5 ppm
Print Resolution (Color)
4800 x 1200 dpi
LCD Display
Yes
Connector/Port/Interface
Ethernet, USB, WiFi
Paper Tray Capacity
100
Network Types
Ethernet, USB, WiFi
Network Ready
Yes

Description

Laser Printer, Color, Print Speed (Black) 9.7 ppm, Print Speed (Color) 5.5 ppm, Print Resolution (Black) 1200 x 1200 dpi, Print Resolution (Color) 4800 x 1200 dpi, Max. Paper Size 11 in x 17 in, LCD Display Yes, Operating System Compatibility Mac(R) OS X 10.6, 10.7, Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7, 8, Paper Tray Capacity 100, Connector/Port/Interface Ethernet, USB, WiFi, Network Ready Yes, Network Capable Yes, Network Types Ethernet, USB, WiFi, Height 7 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.