Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CNM5089B010
Zoro #
G0189607
UPC #
013803133097
Country of Origin
China
Dimensions
Depth
24 5/16 in
Width
21 in
Max. Paper Size
8 1/2 in x 14 in
Height
18 in
Details
Item
Laser Printer
Printer Output
Color
Print Speed (Black)
10.0 ppm
Print Resolution (Black)
600 x 600 dpi
Operating System Compatibility
Linux(R), Mac(R) OS X 10.4.9 and Later, Windows(R) 2000, XP, Server 2003, Server 2008, Vista(TM), 7
LCD Display
Yes
Standards
Energy Star(R) Certified
Print Speed (Color)
10 ppm
Monthly Duty Cycle
40,000
Paper Tray Capacity
625
Network Capable
Yes
Network Ready
Yes
Connector/Port/Interface
Ethernet, USB
Print Resolution (Color)
2400 x 600 dpi
Network Types
Ethernet, USB
Description
Laser Printer, Color, Print Speed (Black) 10.0 ppm, Print Speed (Color) 10 ppm, Print Resolution (Black) 600 x 600 dpi, Print Resolution (Color) 2400 x 600 dpi, Max. Paper Size 8 1/2 in x 14 in, LCD Display Yes, Operating System Compatibility Linux(R), Mac(R) OS X 10.4.9 and Later, Windows(R) 2000, XP, Server 2003, Server 2008, Vista(TM), 7, Monthly Duty Cycle 40,000, Paper Tray Capacity 625, Connector/Port/Interface Ethernet, USB, Network Ready Yes, Network Capable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.