Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Canon Laser Printer, LCD, 2-1/2inH x 5-13/32inD 0600C001

Laser Printer, LCD, 2-1/2inH x 5-13/32inD (Discontinued)

  • Mfr # 0600C001
  • Zoro # G4312659
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0600C001
Zoro #
G4312659
UPC #
013803257410
Country of Origin
China

Dimensions

Height
2 1/2 in
Width
7 7/64 in
Depth
5 13/32 in
Max. Paper Size
4 in x 6 in

Details

Item
Laser Printer
Printer Output
Color
Print Speed (Black)
9.9 ppm
Print Resolution (Black)
360 x 360 dpi
Operating System Compatibility
Mac(R) OS X 10.6, 10.7, Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7, 8
Print Speed (Color)
10 ppm
Print Resolution (Color)
300 x 300 dpi
LCD Display
Yes
Network Types
Ethernet, USB, WiFi
Network Ready
Yes
Paper Tray Capacity
18
Connector/Port/Interface
Ethernet, USB, WiFi
Network Capable
Yes

Description

Laser Printer, Color, Print Speed (Black) 9.9 ppm, Print Speed (Color) 10 ppm, Print Resolution (Black) 360 x 360 dpi, Print Resolution (Color) 300 x 300 dpi, Max. Paper Size 4 in x 6 in, LCD Display Yes, Operating System Compatibility Mac(R) OS X 10.6, 10.7, Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7, 8, Paper Tray Capacity 18, Connector/Port/Interface Ethernet, USB, WiFi, Network Ready Yes, Network Capable Yes, Network Types Ethernet, USB, WiFi, Height 2 1/2 in, Width 7 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.