
LK-72 Rechargeable Lithium-Ion Battery for PIXMA MP15 Printer
Mfr # 4228C002[
Zoro # G7522237
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Voltage - Batteries
10.8V DC
Height
1.1 in
Width
1.8 in
Depth
8 in
Housing Material - Batteries
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4228C002[
Zoro #
G7522237
UPC #
13803327427
Country of Origin
Japan
Dimensions
Height
1.1 in
Width
1.8 in
Depth
8 in
Details
Voltage - Batteries
10.8V DC
Housing Material - Batteries
Metal
Recharge Time
2 hrs, 20 min
For Use With
CanonĀ® PIXMA TR150
Battery Type
Li-ion
Item
Battery
Weight
1.3 lbs
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
2170 mAh
Application
Portable Printer
Voltage
1 V
Rechargeable Battery
Yes
Capacity - Batteries
2170 mAh
Description
The LK-72 is an optional battery pack kit designed for the PIXMA TR150 wireless portable printer. Take your printer on the go and print up to 330 sheets on a full charge. Light and compact so you can take it with you for mobile printing convenience without the need for an AC power outlet. Easily attach and detach the battery with no tools or additional attachments required. This genuine Canon battery pack provides peak performance that is specifically designed for compatible Canon printers.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.