Shop CANON
See all product information
Create Account
Lucia Ink (PFI-310), Yellow
Mfr # 2362C001
Zoro # G523333125
product price:Â $189.99
/ea
Free Shipping & Returns
Key Features
Device Types
Inkjet Printer
Color
Yellow
For Use With
Canon imagePROGRAF TX-3000, TX-3000 MFP, TX-4000, TX-4000 MFP
Liquid Volume
330 mL
Supply Type
Ink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2362C001
- Zoro #
- G523333125
- UPC #
- 13803294262
- Country of Origin
- Japan
Details
- Device Types
- Inkjet Printer
- Color
- Yellow
- For Use With
- Canon imagePROGRAF TX-3000, TX-3000 MFP, TX-4000, TX-4000 MFP
- Liquid Volume
- 330 mL
- Supply Type
- Ink
- Print Supply Technology
- Lucia
Description
LUCIA TD pigment ink system produces fine lines, sharp text and vibrant colors, making it perfect for high-precision CAD drawings and posters alike. Suitable for printing on non-inkjet coated paper. Provides a balance between bleed resistance, black density and water resistance not found in dye ink.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.