
Lucia Pro Ink 0550C002 (PFI-1000), Photo Cyan
Mfr # 0550C002
Zoro # G603667041
product price:Ā $78.19
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
PFI-1000
Ink/Toner Color
Photo Cyan
Color
Photo Cyan
For Use With
CanonĀ® imagePROGRAF PRO-1000
Remanufactured Cartridge Number
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0550C002
Zoro #
G603667041
UPC #
13803261349
Country of Origin
Japan
Details
Market Indicator Cartridge No.
PFI-1000
Ink/Toner Color
Photo Cyan
Item
Print and Imaging Supplies
Color
Photo Cyan
For Use With
CanonĀ® imagePROGRAF PRO-1000
Remanufactured Cartridge Number
No
Compatible OEM Model Number
OEM
Print Supply Technology
Lucia Pro
Supply Type
Ink
Liquid Volume
80 mL
Device Types
Wide Format Inkjet Printer
Description
Lucia Pro inks offer superior tonal range and stability that delivers on an artist's obsession to detail. Archival quality standards up to 60 years of light fastness, 60 years of gas fastness and up to 200 years album life. Large 80ml pigment ink tanks for efficient long-term use without having to worry about replacement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.