Zoro Homepage

Lucia Pro Ink 0552C002 (PFI-1000), Gray

  • Mfr # 0552C002

  • Zoro # G803666998


product price: $82.89
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
PFI-1000
Ink/Toner Color
Gray
Color
Gray
Compatible OEM Model Number
OEM
For Use With
CanonĀ® imagePROGRAF PRO-1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0552C002
Zoro #
G803666998
UPC #
13803262247
Country of Origin
Japan

Details

Market Indicator Cartridge No.
PFI-1000
Ink/Toner Color
Gray
Item
Print and Imaging Supplies
Color
Gray
Compatible OEM Model Number
OEM
For Use With
CanonĀ® imagePROGRAF PRO-1000
Remanufactured Cartridge Number
No
Supply Type
Ink
Print Supply Technology
Lucia Pro
Device Types
Wide Format Inkjet Printer
Liquid Volume
80 mL

Description

Lucia Pro inks offer superior tonal range and stability that delivers on an artist's obsession to detail. Archival quality standards up to 60 years of light fastness, 60 years of gas fastness and up to 200 years album life. Large 80ml pigment ink tanks for efficient long-term use without having to worry about replacement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.