
Lucia Pro Ink 0553C002 (PFI-1000), Photo Gray
Mfr # 0553C002
Zoro # G403666985
product price:Ā $82.89
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
PFI-1000
Ink/Toner Color
Photo Gray
Color
Photo Gray
For Use With
CanonĀ® imagePROGRAF PRO-1000
Compatible OEM Model Number
OEM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0553C002
Zoro #
G403666985
UPC #
13803262261
Country of Origin
Japan
Details
Market Indicator Cartridge No.
PFI-1000
Ink/Toner Color
Photo Gray
Item
Print and Imaging Supplies
Color
Photo Gray
For Use With
CanonĀ® imagePROGRAF PRO-1000
Compatible OEM Model Number
OEM
Remanufactured Cartridge Number
No
Liquid Volume
80 mL
Print Supply Technology
Lucia Pro
Supply Type
Ink
Device Types
Wide Format Inkjet Printer
Description
Lucia Pro inks offer superior tonal range and stability that delivers on an artist's obsession to detail. Archival quality standards up to 60 years of light fastness, 60 years of gas fastness and up to 200 years album life. Large 80ml pigment ink tanks for efficient long-term use without having to worry about replacement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.