Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Canon Matte Coated Paper Roll, 2" Core, 8 mil, 24" x 100 ft, Matte White 0849V349

Matte Coated Paper Roll, 2" Core, 8 mil, 24" x 100 ft, Matte White (Discontinued)

  • Mfr # 0849V349
  • Zoro # G303666085
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0849V349
Zoro #
G303666085
UPC #
750845830606
Country of Origin
Germany

Dimensions

Sheet Size
24" x 100 ft
Paper/Media Thickness (mil)
8 mil
Paper Roll Core Size
2"
Sheet/Roll Size
24" x 100 ft

Details

Item
Paper
Color
White
Finish
Matte
Paper/Media Color(s)
White
Rolls Per Unit
1
Machine Compatibility
Wide-Format Inkjet Printers
Paper Finish
Matte

Description

High-quality, matte coated paper prints in very high resolution and performs well with graphics and signage. Ideal for check prints, presentations, mapping, screen printing, production prints, microfilming and pen plotting. Compatible with large format inkjet printers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.