
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7981A011
Zoro #
G505674628
UPC #
13803044775
Country of Origin
Japan
Dimensions
Sheet Size
13 x 19
Size
13 x 19
Details
Item
Paper
Color
White
Paper Weight
2.3 lbs
Finish
Matte
Total Number of Sheets
20
Weight
2.3 lbs
Description
The texture and weight of this paper make it ideal for paper crafts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.