
MAXIFY GX6020 Wireless MegaTank All-in-One Inkjet Printer, Copy/Print/Scan (Discontinued)
- Mfr # 4470C002
- Zoro # G503666885
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4470C002
Zoro #
G503666885
UPC #
13803333169
Country of Origin
Viet Nam
Dimensions
Width
25.4"
Depth
15.8"
Height
12.9"
Details
Functions
Copy; Print; Scan
Scanner Type
Inkjet
Network Ready
Yes
Description
Designed to meet the needs of small offices by delivering high-quality, low-cost printing, and outstanding wireless connectivity. Get serious print productivity with high ink page yields and a combined 350-sheet plain paper capacity. The MAXIFY GX6020 is easy to setup and maintain and delivers superior versatility, thanks to an auto document feeder for scanning and copying. Plus, print on a variety of media types and sizes, including labels, envelopes, and banners. Produce crisp, colorful documents quickly and cost-effectively, thanks to fast print speeds and a four-color pigment-based ink system. Easily connect and print through high-speed USB, Ethernet, or wirelessly from computers or mobile devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.