
MAXIFY GX6021 Wireless MegaTank All-in-One Inkjet Printer, Copy, Print, Scan (Discontinued)
- Mfr # 4470C037
- Zoro # G905695339
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4470C037
Zoro #
G905695339
UPC #
13803352856
Country of Origin
Viet Nam
Dimensions
Height
12.4"
Depth
15.8"
Width
16.2"
Maximum Copy Size (W x H)
8.5 x 14
Accepts Paper Size
4" x 6"; 5" x 5"; 5" x 7"; 7" x 10"; 8" x 10"; Letter; Legal; #10 Envelope
Details
Print Speed
15.5 ipm
Item
Copier/Fax/Multifunction Machines
Features
Wireless Printing
Print Speed (Black)
24 ppm
Includes
Set of Ink Bottles (GI-26: BK, C, M, Y); Documentation; Power Cord
Connector/Port/Interface
Ethernet; USB; Wi-Fi
Network Ready
Yes
Print Resolution (Color)
1200 x 600 dpi
Print Resolution (Black)
1200 x 600 dpi
Scanner Type
Inkjet
Auto Document Feed/Sheets
500
Machine Functions
Copy; Print; Scan
Copying Speed (Color)
12 ppm
Copying Speed (Black)
12 ppm
Description
Designed to tackle any job, big or small. Print up to 47" in length. Presentations, images, reports, the MAXIFY GX6021 can deliver on anything you need. Print on envelopes and labels, on glossy or thick paper. Supports a wide variety of media types and sizes. Refillable ink tanks have keyed nozzles for each color, making refilling easy and error-free. Replaceable maintenance cartridges and printheads keep you up and running with no service visits required. Connect easily and quickly and set up Wi-Fi even without a computer. Work over Ethernet, Wi-Fi, or even straight from a USB stick. Print from your favorite mobile devices using the free Canon PRINT app.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.