Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

MAXIFY Wireless Inkjet All-In-One Printer, Copy/Fax/Print/Scan (Discontinued)

  • Mfr # MB5120
  • Zoro # G406569054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB5120
Zoro #
G406569054
UPC #
13803266603
Country of Origin
Thailand

Dimensions

Height
11.5"
Depth
18.3"
Width
18.1"
Accepts Paper Size
4" x 6"; 8.5" x 11"; 8.5" x 14"

Details

Item
Copier/Fax/Multifunction Machines
Scanner Type
Inkjet
Print Speed (Black)
24 ipm
Print Resolution (Black)
600 x 1200 dpi
Print Speed
15.5 ipm
Features
Wireless Printing
Print Resolution (Color)
600 x 1200 dpi
Standards
Energy Star Rated
Includes
Full Set of Ink Tanks; Telephone Cable; Power Cord
Network Ready
Yes
Fax Transmission Speed
33.6 kb/s
Machine Functions
Copy; Fax; Print; Scan
Fax Memory (Pages)
250
Auto Document Feed/Sheets
50

Description

Produce sharp, detailed documents, scan stacks of records, and make accurate copies. Featuring wireless LAN and Ethernet connectivity, this device lets you print from and scan to mobile devices via cloud printing services and easily integrates into office networks. High-precision inkjet printing technology enhances presentations with vivid color and sharp, detailed images. Boasting fast page per minute print speeds, this machine easily keeps up with office printing needs. A built-in flatbed scanner captures documents in sharp detail, perfect for digitizing important records. MAXIFY MB5120 lets you print directly from flash drives and other storage media with a high-speed USB port.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.