
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8468B003
Zoro #
G4529376
UPC #
13803217711
Country of Origin
Unknown
Dimensions
Width
14.3"
Depth
9.8"
Height
7.8"
Details
System Requirements
Software Included: Drivers UtilitiesOS Required: Microsoft Windows 7, Microsoft Windows Server 2003, Microsoft Windows Server 2008, Microsoft Windows Server 2008 R2, Microsoft Windows Server 2012, Microsoft Windows Vista, Microsoft Windows XP, Windows 8, Windows 8.1
Color
White
Product Type
Laser Printer
Wireless LAN Standard
IEEE 802.11b/g/n
Power Source
AC Supply
Description
Image Class LBP6030W Wireless, black and white laser printer for SOHO and personal use. Print speed: up to 19ppm Print resolution: up to 600x600 dpi Quick first print in approximately 8 seconds. 150 sheet front loading paper cassette.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.