Zoro Homepage
This item is Discontinued.
Canon MP11DX-2 Printing Calculator, Black/Red Print, 3.7 Lines/Sec 2198C001

MP11DX-2 Printing Calculator, Black/Red Print, 3.7 Lines/Sec (Discontinued)

  • Mfr # 2198C001
  • Zoro # G5237904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2198C001
Zoro #
G5237904
UPC #
13803289138
Country of Origin
China

Dimensions

Size
13.1 x 8.9 x 2.9
Display Characters Height
12 mm

Details

Item
Calculators
Display Digits
12
Display
Fluorescent
Includes
Paper Roll; Instruction Manual
Color
Black; Red
Weight
4.3 lbs
Power Supply
AC
Characteristics
+/- Switch Key, Backspace Key, Currency Exchange Function, Decimal Function, Double Zero Key, Fraction Calculations, Memory, Percent Key(s)
Display Notation
Numeric
Display Angle
Fixed

Description

CanonĀ® MP11DX-2 Printing Calculator, Black/Red Print, 3.7 Lines/Sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.