
MP21DX 12-Digit Ribbon Printing Calculator, Black/Red Print, 3.5 Lines/Sec
Mfr # 2292B001
Zoro # G305695663
product price: $129.48
/ea
Free Shipping & Returns
Key Features
Display Digits
12
Display
Fluorescent
Power Supply
AC
Includes
AC Adapter; Paper Roll
Characteristics
+/- Switch Key, Backspace Key
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2292B001
Zoro #
G305695663
UPC #
13803027327
Country of Origin
China
Dimensions
Size
9 x 12.2
Display Characters Height
12 mm
Details
Item
Calculators
Display Digits
12
Display
Fluorescent
Power Supply
AC
Includes
AC Adapter; Paper Roll
Characteristics
+/- Switch Key, Backspace Key
Memory
4-Key
Display Notation
Numeric
Display Angle
Fixed
Description
Large keys well-spaced for easier use and improved accuracy. Luminous fluorescent display is brighter than LCD in low light.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.