
MP25DV 12-Digit Ribbon Printing Calculator, Black/Red Print, 4.3 Ln/Sc
Mfr # 2202C001
Zoro # G5237450
product price: $97.89
/ea
Free Shipping & Returns
Key Features
Display Digits
12
Display
Fluorescent
Characteristics
+/- Switch Key, Backspace Key, Decimal Function, Fraction Calculations, Percent Key(s)
Power Supply
AC
Includes
Paper Roll; Instruction Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2202C001
Zoro #
G5237450
UPC #
13803289176
Country of Origin
China
Dimensions
Size
12.6 x 8.8 x 3.6
Display Characters Height
12 mm
Details
Item
Calculators
Display Digits
12
Display
Fluorescent
Characteristics
+/- Switch Key, Backspace Key, Decimal Function, Fraction Calculations, Percent Key(s)
Power Supply
AC
Includes
Paper Roll; Instruction Manual
Memory
4-Key
Display Notation
Numeric
Display Angle
Fixed
Description
CanonĀ® MP25DV 12-Digit Ribbon Printing Calculator, Black/Red Print, 4.3 Lines/Sec
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.