Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Canon MP41DHIII 14-Digit Desktop Calculator, Black/Red Print, 4.3 Lines/Sec 8709B001AA

MP41DHIII 14-Digit Desktop Calculator, Black/Red Print, 4.3 Lines/Sec (Discontinued)

  • Mfr # 8709B001AA
  • Zoro # G903450930
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8709B001AA
Zoro #
G903450930
UPC #
13803228199
Country of Origin
China

Dimensions

Size
8.9 x 14.1 x 3.4

Details

Print Speed
4.3
Color
Black; Red
Power Supply
AC
Weight
4.933 lbs

Description

Perform fast and accurate calculations with this printing calculator. A 14-digit LCD display provides the ability to work with larger numbers, while a printing speed of 4.3 lines per second allows for rapid calculations and increased productivity. Two-color printing helps to increase efficiency by making it easy to pick out positive and negative numbers at a glance. A memory function helps save time by enabling the storing of commonly used values for quick inputting, while a cost sell margin function allows for the easy calculation of profit margins. This printing calculator also features a keyboard that is designed to conform to the shape of fingertips for increased comfort and typing speed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.