Zoro Homepage
This item is Discontinued.
Canon MP49-DII 14-Digit Desktop Calculator, Black/Red Print, 4.8 Lines/Sec 8708B001

MP49-DII 14-Digit Desktop Calculator, Black/Red Print, 4.8 Lines/Sec (Discontinued)

  • Mfr # 8708B001
  • Zoro # G003450915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8708B001
Zoro #
G003450915
UPC #
13803228182
Country of Origin
China

Dimensions

Size
8.94 x 14.09 x 3.4

Details

Item
Calculators
Display Digits
14
Display
VFD
Color
Black; Red
Includes
AC Adapter; Paper Roll
Characteristics
+/- Switch Key, Backspace Key, Decimal Function, Percent Key(s)
Power Supply
AC
Weight
5.085 lbs
Display Notation
Numeric
Display Angle
Fixed
Memory
4-Key

Description

Run daily tallies, plan budgets and determine costs. Two-color printing makes it easy to distinguish between credits and debits, while speeds of up to 4.8 lines per second ensure fast, accurate operation. A large 14-digit VFD display allows for easy viewing of figures while you work. Power-save mode automatically shuts down the device after seven minutes of being idle. Compact footprint—takes up minimal space on your desktop.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.