Original Inkjet Ink Cartridge - Assorted, Cyan, Magenta, Yellow - Inkjet - Assorted, 3PK
- Mfr # PGI-35CLI-36
- Zoro # G223365709
product price:Â
$
70.19
/pk of 3, $23.40/ea
Key Features
Printer Brand
Canon
Compatible OEM Model Number
iP100
Print Technology
Inkjet
Printer Model
Pixma
Ink/Toner Color
Yellow, Magenta, Cyan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PGI-35CLI-36
- Zoro #
- G223365709
- UPC #
- 660685004856
- Country of Origin
- Japan
- Item
- Ink
- Printer Brand
- Canon
- Compatible OEM Model Number
- iP100
- Print Technology
- Inkjet
- Printer Model
- Pixma
- Ink/Toner Color
- Yellow, Magenta, Cyan
Description
Original Inkjet Ink Cartridge - Assorted, Cyan, Magenta, Yellow - 3 / Pack - Inkjet - Assorted, Cyan, Magenta, Yellow - 3 / Pack, 3PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.